182 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity

  • Mfr # 1714R2642A1E12B4W4C1P3

  • Zoro # G9929866


product price: $1,436.99
/ea
Additional $765.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
140 in
Number of Steps
14
Platform Depth
12 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1714R2642A1E12B4W4C1P3
Zoro #
G9929866
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
140 in
Platform Depth
12 in
Platform Width
24 in
Overall Height
182 in
Bottom Width
42 in
Base Depth
134 in
Handrail Height
3.5 ft
Step Depth
7 in
Step Width
24 in
Overall Width
42 in
Overall Depth
134 in
Base Length
134 in
Base Width
42 in
Reach Height - Maximum
18.3 ft
Caster Diameter
4 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
14
Step Tread
Expanded Metal
Load Capacity
450 lb
Material
Steel
Includes
2-1/2 in Rubber Pads
Assembled/Unassembled
Unassembled
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Color
Gray
Standards
ANSI, OSHA Compliant
Climbing Angle
50 ?
Finish
Powder Coated
Handrails Included
Yes
Rear Exit
No
Ladder Tread
Expanded Metal
Ladder Actuation
Foot Activated Step Lock
Weight
392 lb
Series
Series 1700
Folding
Not Foldable
Tread Type
Expanded Metal
Assembly
Unassembled
Load Capacity - Maximum
450 lb
Locking Mechanism
Foot-Activated Step Lock
Handrail Type
Double Handrails
Ladder Type
Rolling Ladder
Includes Handrails
Handrails Included
Casters Included
(2) Rigid, (2) Swivel

Description

Rolling Ladder, Material Steel, Platform Height 11.7 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 15.2 ft, Number of Steps 14, Unassembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 12 in, Platform Width 24 in, Bottom Width 42 in, Base Depth 134 in, Overall Width 42 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.