182 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity

  • Mfr # 1714R2642A6E12B4W4C1P3

  • Zoro # G9929841


product price: $1,419.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
140 in
Number of Steps
14
Platform Depth
12 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1714R2642A6E12B4W4C1P3
Zoro #
G9929841
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
140 in
Platform Depth
12 in
Platform Width
24 in
Overall Height
182 in
Bottom Width
42 in
Base Depth
134 in
Step Depth
7 in
Overall Width
42 in
Step Width
24 in
Handrail Height
3.5 ft
Overall Depth
134 in
Base Width
42 in
Base Length
134 in
Caster Diameter
4 in
Reach Height - Maximum
18.3 ft

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
14
Step Tread
Perforated
Load Capacity
450 lb
Material
Steel
Finish
Powder Coated
Ladder Tread
Perforated
Standards
ANSI, OSHA Compliant
Assembled/Unassembled
Unassembled
Includes
2-1/2 in Rubber Pads
Ladder Actuation
Foot Activated Step Lock
Rear Exit
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Handrails Included
Yes
Color
Gray
Climbing Angle
50 ?
Weight
392 lb
Series
Series 1700
Handrail Type
Double Handrails
Tread Type
Perforated
Load Capacity - Maximum
450 lb
Assembly
Unassembled
Ladder Type
Rolling Ladder
Casters Included
(2) Rigid, (2) Swivel
Includes Handrails
Handrails Included
Locking Mechanism
Foot-Activated Step Lock
Folding
Not Foldable

Description

Rolling Ladder, Material Steel, Platform Height 11.7 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 15.2 ft, Number of Steps 14, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 12 in, Platform Width 24 in, Bottom Width 42 in, Base Depth 134 in, Overall Width 42 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.