Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

182 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity

  • Mfr # 2614R3242A3E24B4W4C1P3

  • Zoro # G3488865


product price: $2,669.99
/ea
Additional $765.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
140 in
Number of Steps
14
Platform Depth
24 in
Platform Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2614R3242A3E24B4W4C1P3
Zoro #
G3488865
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
140 in
Platform Depth
24 in
Platform Width
30 in
Overall Height
182 in
Bottom Width
42 in
Base Depth
228 in
Overall Width
44 in
Step Width
30 in
Step Depth
7 in
Handrail Height
3.5 ft
Overall Depth
134 in
Base Length
134 in
Base Width
42 in
Caster Diameter
4 in
Reach Height - Maximum
18.3 ft

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
14
Load Capacity
450 lb
Step Tread
Serrated
Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI, OSHA Compliant
Climbing Angle
50 ?
Ladder Actuation
Foot Activated Step Lock
Rear Exit
No
Finish
Powder Coated
Handrails Included
Yes
Color
Gray
Assembled/Unassembled
Unassembled
Ladder Tread
Serrated
Weight
446 lb
Series
Series 2600
Load Capacity - Maximum
800 lb
Casters Included
(2) Rigid, (2) Swivel
Tread Type
Serrated
Assembly
Unassembled
Locking Mechanism
Foot-Activated Step Lock
Includes Handrails
Handrails Included
Folding
Not Foldable
Handrail Type
Double Handrails
Ladder Type
Rolling Ladder

Description

Rolling Ladder, Material Steel, Platform Height 11.7 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 14.2 ft, Number of Steps 14, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 24 in, Platform Width 30 in, Bottom Width 42 in, Base Depth 228 in, Overall Width 44 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 30 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.