Zoro Homepage

19 ft 3 in Overall H, Fixed Ladder, Steel, 20 Steps, Side Step Exit, Powder Coated Finish

  • Mfr # F20S C1

  • Zoro # G9810902


product price: $795.99
/ea
Item requires special delivery charges. A $355.00 per item surcharge will be applied.

Key Features

Load Capacity
300 lb
Material
Steel
Number of Steps
20
Overall Height
19 ft 3 in
Overall Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F20S C1
Zoro #
G9810902
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
19 ft 3 in
Overall Width
20 in
Top Step Height
19 ft
Step Width
16 in
Rung Dia.
3/4 in
Tread Depth
3/4"
Ladder Height
19 ft
Top-to-Bottom Rung Height
19 ft
Standing Height - Maximum
19 ft
Rung Diameter
0.8 in
Overall Depth
7.5 in

Details

Item
Fixed Ladder
Load Capacity
300 lb
Material
Steel
Number of Steps
20
Walk-Thru Included
No
Standards
CAl/OSHA Compliant
Rung/Step Spacing
12 in
Finish
Powder Coated
Exit
Side Step
Rung Type
Round
Item - Fixed Ladders
Fixed Ladder
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Climbing Angle
90 ?
Rung Spacing
12 in
Color
Gray
Number of Rungs
20
Load Capacity - Maximum
300 lb
Ladder Type
Fixed Ladder
Assembly
Assembled
Number of Mounting Brackets
8
Bracket Adjustability
Fixed
Exit Direction
Side Step
Weight
175 lb
Series
Series F
Number of Sections
1

Description

Fixed Ladder, Walk-Thru Included No, Exit Side Step, Overall Height 19 ft, Overall Width 20 in, Material Steel, Load Capacity 300 lb, Number of Steps 20, Top Step Height 19 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 16 in, Finish Powder Coated, Standards CAl/OSHA Compliant, Handrail Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.