Zoro Homepage

19 ft 3 in Overall H, Fixed Ladder with Safety Cage, Steel, 20 Steps, Right Exit

  • Mfr # M20SC L9 C1

  • Zoro # G9856061


product price: $1,064.99
/ea
Item requires special delivery charges. A $365.00 per item surcharge will be applied.

Key Features

Load Capacity
300 lb
Material
Steel
Number of Steps
20
Overall Height
19 ft 3 in
Overall Width
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20SC L9 C1
Zoro #
G9856061
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
19 ft 3 in
Overall Width
26 in
Top Step Height
19 ft
Step Width
16 in
Rung Dia.
3/4 in
Tread Depth
3/4"
Ladder Height
19 ft
Cage Bottom Width
38.5 in
Top-to-Bottom Rung Height
19 ft
Standing Height - Maximum
19 ft
Overall Depth
39 in
Cage Top Width
30.5 in
Cage Top Depth
28 in
Rung Diameter
0.8 in
Cage Bottom Depth
32 in

Details

Item
Fixed Ladder with Safety Cage
Load Capacity
300 lb
Material
Steel
Number of Steps
20
Walk-Thru Included
No
Standards
CAl/OSHA Compliant
Rung/Step Spacing
12 in
Finish
Powder Coated
Exit
Right
Rung Type
Round
Rung Spacing
12 in
Climbing Angle
90 ?
Item - Fixed Ladders
Fixed Ladder with Safety Cage
Color
Gray
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Number of Rungs
20
Series
Series M
Number of Mounting Brackets
16
Load Capacity - Maximum
300 lb
Ladder Type
Safety Cage Fixed Ladder
Number of Sections
3
Weight
357 lb
Assembly
Assembled
Exit Direction
Right
Bracket Adjustability
Fixed

Description

Fixed Ladder with Safety Cage, Walk-Thru Included No, Exit Right, Overall Height 19 ft, Overall Width 26 in, Material Steel, Load Capacity 300 lb, Number of Steps 20, Top Step Height 19 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 16 in, Finish Powder Coated, Standards CAl/OSHA Compliant, Handrail Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.