Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19 ft 3 in Overall H, Fixed Ladder with Safety Cage, Steel, 20 Steps, Top Exit, 300 lb Load Capacity

  • Mfr # M20SC C1

  • Zoro # G9856235


product price: $1,406.99
/ea
Item requires special delivery charges. A $555.00 per item surcharge will be applied.

Key Features

Load Capacity
300 lb
Material
Steel
Number of Steps
20
Overall Height
19 ft 3 in
Overall Width
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20SC C1
Zoro #
G9856235
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
19 ft 3 in
Overall Width
26 in
Top Step Height
19 ft
Step Width
16 in
Rung Dia.
3/4 in
Tread Depth
3/4"
Ladder Height
19 ft
Cage Bottom Depth
32 in
Cage Top Width
30.5 in
Overall Depth
39 in
Rung Diameter
0.8 in
Cage Top Depth
28 in
Top-to-Bottom Rung Height
19 ft
Standing Height - Maximum
19 ft
Cage Bottom Width
38.5 in

Details

Item
Fixed Ladder with Safety Cage
Load Capacity
300 lb
Material
Steel
Number of Steps
20
Walk-Thru Included
No
Standards
CAl/OSHA Compliant
Rung/Step Spacing
12 in
Finish
Powder Coated
Exit
Top
Rung Type
Round
Rung Spacing
12 in
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Color
Gray
Item - Fixed Ladders
Fixed Ladder with Safety Cage
Climbing Angle
90 ?
Number of Rungs
20
Assembly
Assembled
Load Capacity - Maximum
300 lb
Number of Sections
3
Exit Direction
Rear
Weight
357 lb
Series
Series M
Number of Mounting Brackets
16
Ladder Type
Safety Cage Fixed Ladder
Bracket Adjustability
Fixed

Description

Fixed Ladder with Safety Cage, Walk-Thru Included No, Exit Top, Overall Height 19 ft, Overall Width 26 in, Material Steel, Load Capacity 300 lb, Number of Steps 20, Top Step Height 19 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 16 in, Finish Powder Coated, Standards CAl/OSHA Compliant, Handrail Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.