192 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity

  • Mfr # 1515R2642A2E30B4W4C1P3

  • Zoro # G2156625


product price: $1,658.99
/ea
Item requires special delivery charges. A $745.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
150 in
Number of Steps
15
Platform Depth
30 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1515R2642A2E30B4W4C1P3
Zoro #
G2156625
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
150 in
Platform Depth
30 in
Platform Width
24 in
Overall Height
192 in
Bottom Width
42 in
Base Depth
129 in
Handrail Height
3.5 ft
Overall Width
42 in
Step Depth
7 in
Step Width
24 in
Overall Depth
108 in
Base Width
42 in
Caster Diameter
4 in
Reach Height - Maximum
19.1 ft
Base Length
108 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
15
Step Tread
Antislip Vinyl
Load Capacity
450 lb
Material
Steel
Rear Exit
No
Climbing Angle
59 ?
Standards
ANSI, OSHA Compliant
Assembled/Unassembled
Unassembled
Includes
Hardware, Ladder Instructions, Ladder Parts
Color
Gray
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Handrails Included
Yes
Ladder Tread
Antislip Vinyl
Finish
Powder Coated
Ladder Actuation
Foot Activated Step Lock
Weight
497 lb
Series
Series 1500
Handrail Type
Double Handrails
Load Capacity - Maximum
450 lb
Tread Type
Antislip
Assembly
Unassembled
Ladder Type
Rolling Ladder
Casters Included
(2) Rigid, (2) Swivel
Folding
Not Foldable
Includes Handrails
Handrails Included
Locking Mechanism
Foot-Activated Step Lock

Description

Rolling Ladder, Material Steel, Platform Height 12.5 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 16 ft, Number of Steps 15, Unassembled, Load Capacity 450 lb, Step Tread Antislip Vinyl, Platform Depth 30 in, Platform Width 24 in, Bottom Width 42 in, Base Depth 129 in, Overall Width 42 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.