Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

192 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity

  • Mfr # 1515R2642A3E20B4C1P3

  • Zoro # G9931257


product price: $1,575.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
150 in
Number of Steps
15
Platform Depth
20 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1515R2642A3E20B4C1P3
Zoro #
G9931257
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
150 in
Platform Depth
20 in
Platform Width
24 in
Overall Height
192 in
Bottom Width
42 in
Base Depth
118 in
Handrail Height
3.5 ft
Step Depth
7 in
Step Width
24 in
Overall Width
42 in
Overall Depth
108 in
Caster Diameter
4 in
Base Length
108 in
Reach Height - Maximum
19.1 ft
Base Width
42 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
15
Load Capacity
450 lb
Step Tread
Serrated
Material
Steel
Color
Gray
Ladder Actuation
Foot Activated Step Lock
Climbing Angle
59 ?
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Assembled/Unassembled
Unassembled
Includes
2-1/2 in Rubber Pads
Standards
ANSI, OSHA Compliant
Rear Exit
No
Ladder Tread
Serrated
Finish
Powder Coated
Handrails Included
Yes
Weight
415 lb
Series
Series 1500
Tread Type
Serrated
Includes Handrails
Handrails Included
Casters Included
(2) Rigid, (2) Swivel
Handrail Type
Double Handrails
Load Capacity - Maximum
450 lb
Folding
Not Foldable
Locking Mechanism
Foot-Activated Step Lock
Ladder Type
Rolling Ladder
Assembly
Unassembled

Description

Rolling Ladder, Material Steel, Platform Height 12.5 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 16 ft, Number of Steps 15, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 20 in, Platform Width 24 in, Bottom Width 42 in, Base Depth 118 in, Overall Width 42 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.