192 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity

  • Mfr # 1715R2642A1E12B4W4C1P3

  • Zoro # G9929832


product price: $1,330.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
150 in
Number of Steps
15
Platform Depth
12 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1715R2642A1E12B4W4C1P3
Zoro #
G9929832
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
150 in
Platform Depth
12 in
Platform Width
24 in
Overall Height
192 in
Bottom Width
42 in
Base Depth
143 in
Handrail Height
3.5 ft
Step Depth
7 in
Overall Width
42 in
Step Width
24 in
Overall Depth
143 in
Base Length
143 in
Base Width
42 in
Caster Diameter
4 in
Reach Height - Maximum
19.1 ft

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
15
Load Capacity
450 lb
Step Tread
Expanded Metal
Material
Steel
Ladder Tread
Expanded Metal
Standards
ANSI, OSHA Compliant
Climbing Angle
59 ?
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Includes
2-1/2 in Rubber Pads
Handrails Included
Yes
Ladder Actuation
Foot Activated Step Lock
Rear Exit
No
Assembled/Unassembled
Unassembled
Color
Gray
Finish
Powder Coated
Weight
415 lb
Series
Series 1700
Handrail Type
Double Handrails
Folding
Not Foldable
Tread Type
Expanded Metal
Includes Handrails
Handrails Included
Ladder Type
Rolling Ladder
Assembly
Unassembled
Casters Included
(2) Rigid, (2) Swivel
Load Capacity - Maximum
450 lb
Locking Mechanism
Foot-Activated Step Lock

Description

Rolling Ladder, Material Steel, Platform Height 12.5 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 16 ft, Number of Steps 15, Unassembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 12 in, Platform Width 24 in, Bottom Width 42 in, Base Depth 143 in, Overall Width 42 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.