192 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity

  • Mfr # 1715R2642A6E12B4W4C1P3

  • Zoro # G9929814


product price:  $1,436.99
/ea
Additional $765.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
150 in
Number of Steps
15
Platform Depth
12 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1715R2642A6E12B4W4C1P3
Zoro #
G9929814
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
150 in
Platform Depth
12 in
Platform Width
24 in
Overall Height
192 in
Bottom Width
42 in
Base Depth
143 in
Handrail Height
3.5 ft
Step Width
24 in
Step Depth
7 in
Overall Width
42 in
Overall Depth
143 in
Caster Diameter
4 in
Reach Height - Maximum
19.1 ft
Base Length
143 in
Base Width
42 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
15
Step Tread
Perforated
Load Capacity
450 lb
Material
Steel
Ladder Actuation
Foot Activated Step Lock
Assembled/Unassembled
Unassembled
Standards
ANSI, OSHA Compliant
Handrails Included
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Includes
2-1/2 in Rubber Pads
Color
Gray
Rear Exit
No
Climbing Angle
59 ?
Ladder Tread
Perforated
Finish
Powder Coated
Weight
415 lb
Series
Series 1700
Assembly
Unassembled
Folding
Not Foldable
Handrail Type
Double Handrails
Casters Included
(2) Rigid, (2) Swivel
Ladder Type
Rolling Ladder
Locking Mechanism
Foot-Activated Step Lock
Includes Handrails
Handrails Included
Load Capacity - Maximum
450 lb
Tread Type
Perforated

Description

Rolling Ladder, Material Steel, Platform Height 12.5 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 16 ft, Number of Steps 15, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 12 in, Platform Width 24 in, Bottom Width 42 in, Base Depth 143 in, Overall Width 42 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.