192 in H Steel Rolling Ladder, 15 Steps, 800 lb Load Capacity

  • Mfr # 2615R2642A1E24B4W5C1P3

  • Zoro # G9929123


product price: $1,594.99
/ea
Additional $765.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
150 in
Number of Steps
15
Platform Depth
24 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2615R2642A1E24B4W5C1P3
Zoro #
G9929123
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
150 in
Platform Depth
24 in
Platform Width
24 in
Overall Height
192 in
Bottom Width
42 in
Base Depth
155 in
Handrail Height
3.5 ft
Step Width
24 in
Overall Width
42 in
Step Depth
7 in
Overall Depth
143 in
Caster Diameter
4 in
Base Length
143 in
Reach Height - Maximum
19.1 ft
Base Width
42 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
15
Load Capacity
800 lb
Step Tread
Expanded Metal
Material
Steel
Ladder Tread
Expanded Metal
Finish
Powder Coated
Ladder Actuation
Foot Activated Step Lock
Handrails Included
Yes
Assembled/Unassembled
Unassembled
Rear Exit
No
Color
Gray
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Climbing Angle
50 ?
Includes
2-1/2 in Rubber Pads
Standards
ANSI, OSHA Compliant
Weight
488 lb
Series
Series 2600
Includes Handrails
Handrails Included
Tread Type
Expanded Metal
Folding
Not Foldable
Load Capacity - Maximum
800 lb
Locking Mechanism
Foot-Activated Step Lock
Ladder Type
Rolling Ladder
Assembly
Partially Assembled
Casters Included
(2) Rigid, (2) Swivel
Handrail Type
Double Handrails

Description

Rolling Ladder, Material Steel, Platform Height 12.5 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 16 ft, Number of Steps 15, Unassembled, Load Capacity 800 lb, Step Tread Expanded Metal, Platform Depth 24 in, Platform Width 24 in, Bottom Width 42 in, Base Depth 155 in, Overall Width 42 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.