192 in H Steel Rolling Ladder, 15 Steps, 800 lb Load Capacity

  • Mfr # 2615R3242A1E12B4W4C1P3

  • Zoro # G3488856


product price: $2,162.99
/ea
Additional $765.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
150 in
Number of Steps
15
Platform Depth
12 in
Platform Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2615R3242A1E12B4W4C1P3
Zoro #
G3488856
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
150 in
Platform Depth
12 in
Platform Width
30 in
Overall Height
192 in
Bottom Width
42 in
Base Depth
240 in
Overall Width
44 in
Handrail Height
3.5 ft
Step Depth
7 in
Step Width
30 in
Overall Depth
143 in
Reach Height - Maximum
19.1 ft
Base Length
143 in
Caster Diameter
4 in
Base Width
42 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
15
Step Tread
Expanded Metal
Load Capacity
800 lb
Material
Steel
Ladder Tread
Expanded Metal
Standards
ANSI, OSHA Compliant
Handrails Included
Yes
Finish
Powder Coated
Ladder Actuation
Foot Activated Step Lock
Color
Gray
Climbing Angle
50 ?
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Assembled/Unassembled
Unassembled
Rear Exit
No
Weight
472 lb
Series
Series 2600
Assembly
Unassembled
Casters Included
(2) Rigid, (2) Swivel
Tread Type
Expanded Metal
Locking Mechanism
Foot-Activated Step Lock
Handrail Type
Double Handrails
Ladder Type
Rolling Ladder
Includes Handrails
Handrails Included
Folding
Not Foldable
Load Capacity - Maximum
800 lb

Description

Rolling Ladder, Material Steel, Platform Height 12.5 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 16 ft, Number of Steps 15, Unassembled, Load Capacity 800 lb, Step Tread Expanded Metal, Platform Depth 12 in, Platform Width 30 in, Bottom Width 42 in, Base Depth 240 in, Overall Width 44 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 30 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.