Zoro Homepage

20 ft 1 in Overall H, Fixed Ladder with Safety Cage, Steel, 18 Steps, Forward Exit

  • Mfr # F18WC C1

  • Zoro # G3487395


product price: $2,094.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Load Capacity
300 lb
Material
Steel
Number of Steps
18
Overall Height
20 ft 1 in
Overall Width
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F18WC C1
Zoro #
G3487395
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
20 ft 1 in
Overall Width
39 in
Top Step Height
17 ft
Step Width
16 in
Handrail Height
3.5 ft
Rung Dia.
3/4 in
Ladder Height
17 ft
Rung Diameter
0.8 in
Standing Height - Maximum
17 ft
Cage Bottom Width
38.5 in
Overall Depth
46 in
Cage Top Width
30.5 in
Top-to-Bottom Rung Height
17 ft
Cage Bottom Depth
32 in
Cage Top Depth
28 in

Details

Item
Fixed Ladder with Safety Cage
Load Capacity
300 lb
Material
Steel
Number of Steps
18
Walk-Thru Included
Yes
Standards
CAl/OSHA Compliant
Rung/Step Spacing
12 in
Finish
Powder Coated
Exit
Forward
Rung Type
Round
Color
Gray
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Item - Fixed Ladders
Fixed Ladder with Safety Cage
Rung Spacing
12 in
Number of Rungs
18
Number of Mounting Brackets
10
Ladder Type
Safety Cage Walk-Through Fixed Ladder
Series
Series F
Number of Sections
2
Weight
384 lb
Assembly
Assembled
Load Capacity - Maximum
300 lb
Bracket Adjustability
Fixed
Exit Direction
Forward

Description

Fixed Ladder with Safety Cage, Walk-Thru Included Yes, Exit Forward, Overall Height 21 ft, Overall Width 39 in, Material Steel, Load Capacity 300 lb, Number of Steps 18, Top Step Height 17 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 16 in, Finish Powder Coated, Standards CAl/OSHA Compliant, Handrail Height 3.5 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.