Zoro Homepage

20 in H Aluminum Rolling Ladder, 2 Steps, 350 lb Load Capacity

  • Mfr # A2N1818A4B3C50P6

  • Zoro # G1002298


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
20 in
Number of Steps
2
Platform Depth
14 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2N1818A4B3C50P6
Zoro #
G1002298
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
20 in
Platform Depth
14 in
Platform Width
16 in
Overall Height
20 in
Bottom Width
18 in
Base Depth
23 in
Step Depth
7 in
Step Width
16 in
Overall Width
18 in
Top Step Depth
14 in
Overall Depth
23 in
Caster Diameter
2 in
Standing Height - Maximum
1.7 ft
Base Width
18 in
Reach Height - Maximum
8.3 ft

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
2
Load Capacity
350 lb
Step Tread
Serrated
Material
Aluminum
Color
Natural
Climbing Angle
59 ?
Handrails Included
No
Rear Exit
No
Ladder Tread
Serrated
Finish
Aluminum Acid Brightened
Assembled/Unassembled
Assembled
Standards
ANSI, OSHA Compliant
Ladder Actuation
Weight Activated Step Lock
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Weight
16 lb
Series
Series A
Product Type
Rolling Step Stool
Tread Type
Serrated
Includes Handrails
Handrails Not Included
Locking Mechanism
Spring-Loaded Casters
Load Capacity - Maximum
350 lb
Casters Included
(4) Swivel
Base Spread
23 in
Feet Type
Slip-Resistant
Folding
Not Foldable
Feet Material
Rubber
Assembly
Assembled
Nesting
Not Nestable
Stacking
Not Stackable

Description

Number of Steps 2, Overall Height 1.7 ft, Material Aluminum, Load Capacity 350 lb, Top Step Depth 14 in, Bottom Width 18 in, Base Depth 23 in, Color Tan, Finish Aluminum Acid Brightened, Series Series A, Closed Depth Not Applicable, Standards ANSI, OSHA Compliant, Ladder Actuation Weight Activated Step Lock, Step Tread Serrated, Step Width 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.