Zoro Homepage

20 in H Stainless Steel Rolling Step, 2 Steps, 450 lb Load Capacity

  • Mfr # 1002N1818A3E10B3SSP1

  • Zoro # G7006264


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Platform Height
20"
Number of Steps
2
Platform Depth
10 in
Platform Width
10"
Load Capacity
450 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1002N1818A3E10B3SSP1
Zoro #
G7006264
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
20"
Platform Depth
10 in
Platform Width
10"
Overall Height
20 in
Bottom Width
18 in
Base Depth
19 in
Top Step Height
20 in
Top Step Depth
7 in
Step Width
16 in
Step Depth
7 in
Overall Depth
19 in
Base Width
18 in
Standing Height - Maximum
1.7 ft
Reach Height - Maximum
8.3 ft
Caster Diameter
2 in

Description

Step Stool Product Group Rolling Step, Number of Steps 2, Overall Height 1.7 ft, Material Stainless Steel, Load Capacity 450 lb, Top Step Height 20 in, Top Step Depth 10 in, Bottom Width 18 in, Base Depth 19 in, Color Gray, Finish Unfinished, Series 1000, Closed Depth Not Applicable, Includes Crutch Tips, Standards ANSI, OSHA Compliant, Ladder Actuation Spring-Loaded Casters, Step Tread Serrated, Net Weight 24 lb, Step Width 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.