Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 in H Steel Rolling Step, 2 Steps, 450 lb Load Capacity

  • Mfr # 1002N1818A3E10B3C1P1

  • Zoro # G6750021


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Platform Height
20"
Number of Steps
2
Platform Depth
10 in
Platform Width
10"
Load Capacity
450 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1002N1818A3E10B3C1P1
Zoro #
G6750021
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
20"
Platform Depth
10 in
Platform Width
10"
Overall Height
20 in
Bottom Width
16 in
Base Depth
19 in
Step Width
16 in
Top Step Height
20 in
Top Step Depth
7 in
Step Depth
7 in
Overall Depth
19 in
Base Width
18 in
Reach Height - Maximum
8.3 ft
Standing Height - Maximum
1.7 ft
Caster Diameter
2 in

Details

Item
Rolling Step
Number of Steps
2
Load Capacity
450 lb
Step Tread
Serrated
Material
Steel
Ladder Actuation
Spring-Loaded Casters
Ladder Tread
Serrated
Net Weight
22.2 lb
Color
Gray
Finish
Powder Coated
Step Stool Product Group
Rolling Platform
Standards
OSHA Compliant
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Handrails Included
No
Weight
25 lb
Series
1000
Feet Material
Rubber
Assembly
Assembled
Locking Mechanism
Spring-Loaded Casters
Nesting
Not Nestable
Base Spread
19 in
Feet Type
Slip-Resistant
Folding
Not Foldable
Casters Included
(4) Swivel
Includes Handrails
Handrails Not Included
Tread Type
Serrated
Product Type
Rolling Step Stool
Load Capacity - Maximum
450 lb
Stacking
Not Stackable

Description

Step Stool Product Group Rolling Step, Number of Steps 2, Overall Height 1.7 ft, Material Steel, Load Capacity 450 lb, Top Step Height 20 in, Top Step Depth 10 in, Bottom Width 16 in, Base Depth 19 in, Color Gray, Finish Powder Coated, Series 1000, Closed Depth Not Applicable, Standards OSHA Compliant, Ladder Actuation Spring-Loaded Casters, Step Tread Serrated, Net Weight 22.2 lb, Step Width 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.