Zoro Homepage

21 ft 11 in Overall H, Fixed Ladder with Safety Cage, Steel, 20 Steps, Forward Exit

  • Mfr # F20WC C1

  • Zoro # G3487377


product price: $2,211.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.

Key Features

Load Capacity
300 lb
Material
Steel
Number of Steps
20
Overall Height
21 ft 11 in
Overall Width
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F20WC C1
Zoro #
G3487377
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
21 ft 11 in
Overall Width
39 in
Top Step Height
19 ft
Step Width
16 in
Handrail Height
3.5 ft
Rung Dia.
3/4 in
Ladder Height
19 ft
Cage Bottom Width
38.5 in
Cage Bottom Depth
32 in
Top-to-Bottom Rung Height
19 ft
Cage Top Depth
28 in
Overall Depth
46 in
Cage Top Width
30.5 in
Standing Height - Maximum
19 ft
Rung Diameter
0.8 in

Details

Item
Fixed Ladder with Safety Cage
Load Capacity
300 lb
Material
Steel
Number of Steps
20
Walk-Thru Included
Yes
Standards
CAl/OSHA Compliant
Rung/Step Spacing
12 in
Finish
Powder Coated
Exit
Forward
Rung Type
Round
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Rung Spacing
12 in
Item - Fixed Ladders
Fixed Ladder with Safety Cage
Color
Gray
Number of Rungs
20
Number of Sections
2
Number of Mounting Brackets
10
Assembly
Assembled
Ladder Type
Safety Cage Walk-Through Fixed Ladder
Bracket Adjustability
Fixed
Load Capacity - Maximum
300 lb
Weight
428 lb
Exit Direction
Forward
Series
Series F

Description

Fixed Ladder with Safety Cage, Walk-Thru Included Yes, Exit Forward, Overall Height 23 ft, Overall Width 39 in, Material Steel, Load Capacity 300 lb, Number of Steps 20, Top Step Height 19 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 16 in, Finish Powder Coated, Standards CAl/OSHA Compliant, Handrail Height 3.5 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.