Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21 ft 3 in Overall H, Fixed Ladder with Safety Cage, Steel, 22 Steps, Top Exit, 300 lb Load Capacity

  • Mfr # M22SC C1

  • Zoro # G9856226


product price: $1,338.99
/ea
Additional $275.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
300 lb
Material
Steel
Number of Steps
22
Overall Height
21 ft 3 in
Overall Width
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22SC C1
Zoro #
G9856226
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
21 ft 3 in
Overall Width
26 in
Top Step Height
21 ft
Step Width
16 in
Rung Dia.
3/4 in
Tread Depth
3/4"
Ladder Height
21 ft
Cage Bottom Width
38.5 in
Top-to-Bottom Rung Height
21 ft
Cage Bottom Depth
32 in
Cage Top Depth
28 in
Standing Height - Maximum
21 ft
Overall Depth
39 in
Rung Diameter
0.8 in
Cage Top Width
30.5 in

Details

Item
Fixed Ladder with Safety Cage
Load Capacity
300 lb
Material
Steel
Number of Steps
22
Walk-Thru Included
No
Standards
CAl/OSHA Compliant
Rung/Step Spacing
12 in
Finish
Powder Coated
Exit
Top
Rung Type
Round
Item - Fixed Ladders
Fixed Ladder with Safety Cage
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Rung Spacing
12 in
Climbing Angle
90 ?
Color
Gray
Number of Rungs
22
Series
Series M
Ladder Type
Safety Cage Fixed Ladder
Load Capacity - Maximum
300 lb
Weight
388 lb
Assembly
Assembled
Bracket Adjustability
Fixed
Number of Mounting Brackets
16
Number of Sections
4
Exit Direction
Rear

Description

Fixed Ladder with Safety Cage, Walk-Thru Included No, Exit Top, Overall Height 21 ft, Overall Width 26 in, Material Steel, Load Capacity 300 lb, Number of Steps 22, Top Step Height 21 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 16 in, Finish Powder Coated, Standards CAl/OSHA Compliant, Handrail Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.