Zoro Homepage

22 ft 3 in Overall H, Fixed Ladder with Safety Cage, Steel, 23 Steps, Left Exit

  • Mfr # M23SC L10 C1

  • Zoro # G9855851


product price: $1,182.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Load Capacity
300 lb
Material
Steel
Number of Steps
23
Overall Height
22 ft 3 in
Overall Width
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M23SC L10 C1
Zoro #
G9855851
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
22 ft 3 in
Overall Width
26 in
Top Step Height
22 ft
Step Width
16 in
Rung Dia.
3/4 in
Tread Depth
3/4"
Ladder Height
22 ft
Cage Bottom Width
38.5 in
Overall Depth
39 in
Top-to-Bottom Rung Height
22 ft
Rung Diameter
0.8 in
Cage Bottom Depth
32 in
Cage Top Depth
28 in
Cage Top Width
30.5 in
Standing Height - Maximum
22 ft

Description

Fixed Ladder with Safety Cage, Walk-Thru Included No, Exit Left, Overall Height 22 ft, Overall Width 26 in, Material Steel, Load Capacity 300 lb, Number of Steps 23, Top Step Height 22 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 16 in, Finish Powder Coated, Standards CAl/OSHA Compliant, Handrail Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.