Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

23 ft 3 in Overall H, Fixed Ladder with Safety Cage, Steel, 24 Steps, Left Exit

  • Mfr # M24SC L10 C1

  • Zoro # G9855842


product price: $1,163.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
300 lb
Material
Steel
Number of Steps
24
Overall Height
23 ft 3 in
Overall Width
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M24SC L10 C1
Zoro #
G9855842
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
23 ft 3 in
Overall Width
26 in
Top Step Height
23 ft
Step Width
16 in
Rung Dia.
3/4 in
Tread Depth
3/4"
Ladder Height
23 ft
Cage Top Width
30.5 in
Standing Height - Maximum
23 ft
Top-to-Bottom Rung Height
23 ft
Cage Bottom Depth
32 in
Rung Diameter
0.8 in
Cage Top Depth
28 in
Cage Bottom Width
38.5 in
Overall Depth
39 in

Details

Item
Fixed Ladder with Safety Cage
Load Capacity
300 lb
Material
Steel
Number of Steps
24
Walk-Thru Included
No
Standards
CAl/OSHA Compliant
Rung/Step Spacing
12 in
Finish
Powder Coated
Exit
Left
Rung Type
Round
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Rung Spacing
12 in
Item - Fixed Ladders
Fixed Ladder with Safety Cage
Climbing Angle
90 ?
Color
Gray
Number of Rungs
24
Ladder Type
Safety Cage Fixed Ladder
Weight
429 lb
Bracket Adjustability
Fixed
Exit Direction
Left
Load Capacity - Maximum
300 lb
Assembly
Assembled
Series
Series M
Number of Sections
4
Number of Mounting Brackets
16

Description

Fixed Ladder with Safety Cage, Walk-Thru Included No, Exit Left, Overall Height 23 ft, Overall Width 26 in, Material Steel, Load Capacity 300 lb, Number of Steps 24, Top Step Height 23 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 16 in, Finish Powder Coated, Standards CAl/OSHA Compliant, Handrail Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.