Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 ft 3 in Overall H, Fixed Ladder with Safety Cage, Steel, 25 Steps, Left Exit

  • Mfr # M25SC L10 C1

  • Zoro # G9855833


product price: $1,303.99
/ea
Additional $715.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
300 lb
Material
Steel
Number of Steps
25
Overall Height
24 ft 3 in
Overall Width
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M25SC L10 C1
Zoro #
G9855833
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
24 ft 3 in
Overall Width
26 in
Top Step Height
24 ft
Step Width
16 in
Rung Dia.
3/4 in
Tread Depth
3/4"
Ladder Height
24 ft
Cage Bottom Width
38.5 in
Overall Depth
39 in
Standing Height - Maximum
24 ft
Cage Top Depth
28 in
Top-to-Bottom Rung Height
24 ft
Cage Top Width
30.5 in
Cage Bottom Depth
32 in
Rung Diameter
0.8 in

Details

Item
Fixed Ladder with Safety Cage
Load Capacity
300 lb
Material
Steel
Number of Steps
25
Walk-Thru Included
No
Standards
CAl/OSHA Compliant
Rung/Step Spacing
12 in
Finish
Powder Coated
Exit
Left
Rung Type
Round
Color
Gray
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Rung Spacing
12 in
Climbing Angle
90 ?
Item - Fixed Ladders
Fixed Ladder with Safety Cage
Number of Rungs
25
Ladder Type
Safety Cage Fixed Ladder
Assembly
Assembled
Series
Series M
Exit Direction
Left
Number of Sections
4
Weight
444 lb
Load Capacity - Maximum
300 lb
Number of Mounting Brackets
16
Bracket Adjustability
Fixed

Description

Fixed Ladder with Safety Cage, Walk-Thru Included No, Exit Left, Overall Height 24 ft, Overall Width 26 in, Material Steel, Load Capacity 300 lb, Number of Steps 25, Top Step Height 24 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 16 in, Finish Powder Coated, Standards CAl/OSHA Compliant, Handrail Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.