Zoro Homepage

24 ft 3 in Overall H, Fixed Ladder with Safety Cage, Steel, 25 Steps, Right Exit

  • Mfr # M25SC L9 C1

  • Zoro # G9856016


product price: $1,233.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Load Capacity
300 lb
Material
Steel
Number of Steps
25
Overall Height
24 ft 3 in
Overall Width
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M25SC L9 C1
Zoro #
G9856016
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
24 ft 3 in
Overall Width
26 in
Top Step Height
24 ft
Step Width
16 in
Rung Dia.
3/4 in
Tread Depth
3/4"
Ladder Height
24 ft
Cage Bottom Depth
32 in
Cage Bottom Width
38.5 in
Standing Height - Maximum
24 ft
Cage Top Depth
28 in
Top-to-Bottom Rung Height
24 ft
Rung Diameter
0.8 in
Overall Depth
39 in
Cage Top Width
30.5 in

Details

Item
Fixed Ladder with Safety Cage
Load Capacity
300 lb
Material
Steel
Number of Steps
25
Walk-Thru Included
No
Standards
CAl/OSHA Compliant
Rung/Step Spacing
12 in
Finish
Powder Coated
Exit
Right
Rung Type
Round
Rung Spacing
12 in
Climbing Angle
90 ?
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Color
Gray
Item - Fixed Ladders
Fixed Ladder with Safety Cage
Number of Rungs
25
Series
Series M
Bracket Adjustability
Fixed
Number of Mounting Brackets
16
Assembly
Assembled
Weight
444 lb
Load Capacity - Maximum
300 lb
Exit Direction
Right
Number of Sections
4
Ladder Type
Safety Cage Fixed Ladder

Description

Fixed Ladder with Safety Cage, Walk-Thru Included No, Exit Right, Overall Height 24 ft, Overall Width 26 in, Material Steel, Load Capacity 300 lb, Number of Steps 25, Top Step Height 24 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 16 in, Finish Powder Coated, Standards CAl/OSHA Compliant, Handrail Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.