Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25 ft 3 in Overall H, Fixed Ladder with Safety Cage, Steel, 26 Steps, Left Exit

  • Mfr # M26SC L10 C1

  • Zoro # G9855824


product price: $1,669.99
/ea
Item requires special delivery charges. A $435.00 per item surcharge will be applied.

Key Features

Load Capacity
300 lb
Material
Steel
Number of Steps
26
Overall Height
25 ft 3 in
Overall Width
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M26SC L10 C1
Zoro #
G9855824
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
25 ft 3 in
Overall Width
26 in
Top Step Height
25 ft
Step Width
16 in
Rung Dia.
3/4 in
Tread Depth
3/4"
Ladder Height
25 ft
Rung Diameter
0.8 in
Cage Bottom Depth
32 in
Cage Bottom Width
38.5 in
Standing Height - Maximum
25 ft
Overall Depth
39 in
Cage Top Depth
28 in
Cage Top Width
30.5 in
Top-to-Bottom Rung Height
25 ft

Details

Item
Fixed Ladder with Safety Cage
Load Capacity
300 lb
Material
Steel
Number of Steps
26
Walk-Thru Included
No
Standards
CAl/OSHA Compliant
Rung/Step Spacing
12 in
Finish
Powder Coated
Exit
Left
Rung Type
Round
Item - Fixed Ladders
Fixed Ladder with Safety Cage
Climbing Angle
90 ?
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Rung Spacing
12 in
Color
Gray
Number of Rungs
26
Ladder Type
Safety Cage Fixed Ladder
Load Capacity - Maximum
300 lb
Exit Direction
Left
Series
Series M
Weight
471 lb
Bracket Adjustability
Fixed
Number of Sections
4
Number of Mounting Brackets
16
Assembly
Assembled

Description

Fixed Ladder with Safety Cage, Walk-Thru Included No, Exit Left, Overall Height 25 ft, Overall Width 26 in, Material Steel, Load Capacity 300 lb, Number of Steps 26, Top Step Height 25 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 16 in, Finish Powder Coated, Standards CAl/OSHA Compliant, Handrail Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.