26 ft 3 in Overall H, Fixed Ladder with Safety Cage, Steel, 27 Steps, Top Exit, 300 lb Load Capacity
Mfr # M27SC C1
Zoro # G9856174
product price: $1,334.99
/eaKey Features
Load Capacity
300 lb
Material
Steel
Number of Steps
27
Overall Height
26 ft 3 in
Overall Width
26 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M27SC C1
Zoro #
G9856174
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
26 ft 3 in
Overall Width
26 in
Top Step Height
26 ft
Step Width
16 in
Rung Dia.
3/4 in
Tread Depth
3/4"
Ladder Height
26 ft
Overall Depth
39 in
Standing Height - Maximum
26 ft
Top-to-Bottom Rung Height
26 ft
Cage Top Depth
28 in
Cage Bottom Width
38.5 in
Rung Diameter
0.8 in
Cage Bottom Depth
32 in
Cage Top Width
30.5 in
Description
Fixed Ladder with Safety Cage, Walk-Thru Included No, Exit Top, Overall Height 26 ft, Overall Width 26 in, Material Steel, Load Capacity 300 lb, Number of Steps 27, Top Step Height 26 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 16 in, Finish Powder Coated, Standards CAl/OSHA Compliant, Handrail Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.