Zoro Homepage

27 ft 3 in Overall H, Fixed Ladder with Safety Cage, Steel, 28 Steps, Left Exit

  • Mfr # M28SC L10 C1

  • Zoro # G9855806


product price: $1,425.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Load Capacity
300 lb
Material
Steel
Number of Steps
28
Overall Height
27 ft 3 in
Overall Width
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M28SC L10 C1
Zoro #
G9855806
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
27 ft 3 in
Overall Width
26 in
Top Step Height
27 ft
Step Width
16 in
Rung Dia.
3/4 in
Tread Depth
3/4"
Ladder Height
27 ft
Cage Bottom Depth
32 in
Cage Top Depth
28 in
Cage Bottom Width
38.5 in
Top-to-Bottom Rung Height
27 ft
Standing Height - Maximum
27 ft
Overall Depth
39 in
Cage Top Width
30.5 in
Rung Diameter
0.8 in

Details

Item
Fixed Ladder with Safety Cage
Load Capacity
300 lb
Material
Steel
Number of Steps
28
Walk-Thru Included
No
Standards
CAl/OSHA Compliant
Rung/Step Spacing
12 in
Finish
Powder Coated
Exit
Left
Rung Type
Round
Item - Fixed Ladders
Fixed Ladder with Safety Cage
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Rung Spacing
12 in
Color
Gray
Climbing Angle
90 ?
Number of Rungs
28
Exit Direction
Left
Weight
501 lb
Number of Mounting Brackets
20
Load Capacity - Maximum
300 lb
Bracket Adjustability
Fixed
Series
Series M
Ladder Type
Safety Cage Fixed Ladder
Number of Sections
4
Assembly
Assembled

Description

Fixed Ladder with Safety Cage, Walk-Thru Included No, Exit Left, Overall Height 27 ft, Overall Width 26 in, Material Steel, Load Capacity 300 lb, Number of Steps 28, Top Step Height 27 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 16 in, Finish Powder Coated, Standards CAl/OSHA Compliant, Handrail Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.