Zoro Homepage

28 ft 4 in Overall H, Fixed Ladder with Safety Cage, Steel, 27 Steps, Forward Exit

  • Mfr # F27WC C1

  • Zoro # G3487307


product price: $3,039.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Load Capacity
300 lb
Material
Steel
Number of Steps
27
Overall Height
28 ft 4 in
Overall Width
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F27WC C1
Zoro #
G3487307
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
28 ft 4 in
Overall Width
39 in
Top Step Height
26 ft
Step Width
16 in
Handrail Height
3.5 ft
Rung Dia.
3/4 in
Ladder Height
26 ft
Overall Depth
46 in
Cage Top Depth
28 in
Rung Diameter
0.8 in
Standing Height - Maximum
26 ft
Cage Top Width
30.5 in
Top-to-Bottom Rung Height
26 ft
Cage Bottom Depth
32 in
Cage Bottom Width
38.5 in

Details

Item
Fixed Ladder with Safety Cage
Load Capacity
300 lb
Material
Steel
Number of Steps
27
Walk-Thru Included
Yes
Standards
CAl/OSHA Compliant
Rung/Step Spacing
12 in
Finish
Powder Coated
Exit
Forward
Rung Type
Round
Item - Fixed Ladders
Fixed Ladder with Safety Cage
Rung Spacing
12 in
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Color
Gray
Number of Rungs
27
Number of Sections
3
Assembly
Assembled
Number of Mounting Brackets
16
Bracket Adjustability
Fixed
Series
Series F
Exit Direction
Forward
Weight
586 lb
Load Capacity - Maximum
300 lb
Ladder Type
Safety Cage Walk-Through Fixed Ladder

Description

Fixed Ladder with Safety Cage, Walk-Thru Included Yes, Exit Forward, Overall Height 30 ft, Overall Width 39 in, Material Steel, Load Capacity 300 lb, Number of Steps 27, Top Step Height 26 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 16 in, Finish Powder Coated, Standards CAl/OSHA Compliant, Handrail Height 3.5 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.