Zoro Homepage

29 ft 3 in Overall H, Fixed Ladder with Safety Cage, Steel, 30 Steps, Top Exit, 300 lb Load Capacity

  • Mfr # M30SC C1

  • Zoro # G9856147


product price: $1,541.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.

Key Features

Load Capacity
300 lb
Material
Steel
Number of Steps
30
Overall Height
29 ft 3 in
Overall Width
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M30SC C1
Zoro #
G9856147
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
29 ft 3 in
Overall Width
26 in
Top Step Height
29 ft
Step Width
16 in
Rung Dia.
3/4 in
Tread Depth
3/4"
Ladder Height
29 ft
Cage Top Width
30.5 in
Cage Bottom Depth
32 in
Standing Height - Maximum
29 ft
Cage Bottom Width
38.5 in
Top-to-Bottom Rung Height
29 ft
Overall Depth
39 in
Rung Diameter
0.8 in
Cage Top Depth
28 in

Details

Item
Fixed Ladder with Safety Cage
Load Capacity
300 lb
Material
Steel
Number of Steps
30
Walk-Thru Included
No
Standards
CAl/OSHA Compliant
Rung/Step Spacing
12 in
Finish
Powder Coated
Exit
Top
Rung Type
Round
Item - Fixed Ladders
Fixed Ladder with Safety Cage
Color
Gray
Rung Spacing
12 in
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Climbing Angle
90 ?
Number of Rungs
30
Assembly
Assembled
Bracket Adjustability
Fixed
Ladder Type
Safety Cage Fixed Ladder
Load Capacity - Maximum
300 lb
Weight
575 lb
Series
Series M
Number of Sections
5
Number of Mounting Brackets
20
Exit Direction
Rear

Description

Fixed Ladder with Safety Cage, Walk-Thru Included No, Exit Top, Overall Height 29 ft, Overall Width 26 in, Material Steel, Load Capacity 300 lb, Number of Steps 30, Top Step Height 29 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 16 in, Finish Powder Coated, Standards CAl/OSHA Compliant, Handrail Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.