Zoro Homepage

30 in H Aluminum Rolling Ladder, 3 Steps, 350 lb Load Capacity

  • Mfr # A3N1822A4B3C50P6

  • Zoro # G1000277


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
30 in
Number of Steps
3
Platform Depth
14 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3N1822A4B3C50P6
Zoro #
G1000277
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
30 in
Platform Depth
14 in
Platform Width
16 in
Overall Height
30 in
Bottom Width
22 in
Base Depth
29 in
Step Depth
7 in
Overall Width
22 in
Step Width
16 in
Top Step Depth
14 in
Overall Depth
29 in
Base Width
22 in
Standing Height - Maximum
2.5 ft
Caster Diameter
2 in
Reach Height - Maximum
7.9 ft

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
3
Load Capacity
350 lb
Step Tread
Ribbed
Material
Aluminum
Assembled/Unassembled
Assembled
Standards
ANSI, OSHA Compliant
Handrails Included
No
Finish
Aluminum Acid Brightened
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Color
Natural
Ladder Tread
Ribbed
Rear Exit
No
Climbing Angle
59 ?
Ladder Actuation
Weight Activated Step Lock
Weight
21 lb
Series
Series A
Tread Type
Ribbed
Base Spread
29 in
Folding
Not Foldable
Casters Included
(4) Swivel
Feet Type
Slip-Resistant
Feet Material
Rubber
Nesting
Not Nestable
Stacking
Not Stackable
Product Type
Rolling Step Stool
Locking Mechanism
Spring-Loaded Casters
Load Capacity - Maximum
350 lb
Assembly
Assembled
Includes Handrails
Handrails Not Included

Description

Number of Steps 3, Overall Height 2.5 ft, Material Aluminum, Load Capacity 350 lb, Top Step Depth 14 in, Bottom Width 22 in, Base Depth 29 in, Color Tan, Finish Aluminum Acid Brightened, Series Series A, Closed Depth Not Applicable, Standards ANSI, OSHA Compliant, Ladder Actuation Weight Activated Step Lock, Step Tread Ribbed, Step Width 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.