Zoro Homepage

30 in H Stainless Steel Rolling Step, 3 Steps, 450 lb Load Capacity

  • Mfr # 1003N1820A1E10B3SSP1

  • Zoro # G6497687


product price: $682.99
/ea
Free Shipping & Returns

Key Features

Platform Height
30"
Number of Steps
3
Platform Depth
10 in
Platform Width
10"
Load Capacity
450 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1003N1820A1E10B3SSP1
Zoro #
G6497687
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
30"
Platform Depth
10 in
Platform Width
10"
Overall Height
30 in
Bottom Width
20 in
Base Depth
26 in
Step Width
16 in
Top Step Depth
7 in
Top Step Height
30 in
Step Depth
7 in
Overall Depth
26 in
Base Width
20 in
Caster Diameter
2 in
Reach Height - Maximum
7.9 ft
Standing Height - Maximum
2.5 ft

Details

Item
Rolling Step
Number of Steps
3
Load Capacity
450 lb
Step Tread
Expanded Metal
Material
Stainless Steel
Step Stool Product Group
Rolling Step
Includes
Crutch Tips
Ladder Tread
Expanded Metal
Net Weight
41 lb
Ladder Actuation
Spring-Loaded Casters
Color
Natural
Standards
ANSI, OSHA Compliant
Finish
Satin Blasted
Handrails Included
No
Weight
41 lb
Series
1000
Nesting
Not Nestable
Includes Handrails
Handrails Not Included
Stacking
Not Stackable
Assembly
Assembled
Base Spread
26 in
Feet Material
Rubber
Folding
Not Foldable
Product Type
Rolling Step Stool
Load Capacity - Maximum
450 lb
Locking Mechanism
Spring-Loaded Casters
Casters Included
(4) Swivel
Tread Type
Expanded Metal
Feet Type
Slip-Resistant

Description

Step Stool Product Group Rolling Step, Number of Steps 3, Overall Height 2.5 ft, Material Stainless Steel, Load Capacity 450 lb, Top Step Height 30 in, Top Step Depth 10 in, Bottom Width 20 in, Base Depth 26 in, Color Gray, Finish Unfinished, Series 1000, Closed Depth Not Applicable, Includes Crutch Tips, Standards ANSI, OSHA Compliant, Ladder Actuation Spring-Loaded Casters, Step Tread Expanded Metal, Net Weight 41 lb, Step Width 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.