Zoro Homepage

30 in H Steel Rolling Step, 3 Steps, 450 lb Load Capacity

  • Mfr # 1003N1820A1E10B3C1P1

  • Zoro # G6683415


product price: $343.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Platform Height
30"
Number of Steps
3
Platform Depth
10 in
Platform Width
10"
Load Capacity
450 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1003N1820A1E10B3C1P1
Zoro #
G6683415
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
30"
Platform Depth
10 in
Platform Width
10"
Overall Height
30 in
Bottom Width
16 in
Base Depth
26 in
Top Step Height
30 in
Step Width
16 in
Top Step Depth
7 in
Step Depth
7 in
Overall Depth
26 in
Caster Diameter
2 in
Base Width
20 in
Standing Height - Maximum
2.5 ft
Reach Height - Maximum
7.9 ft

Description

Step Stool Product Group Rolling Step, Number of Steps 3, Overall Height 2.5 ft, Material Steel, Load Capacity 450 lb, Top Step Height 30 in, Top Step Depth 10 in, Bottom Width 16 in, Base Depth 26 in, Color Gray, Finish Powder Coated, Series 1000, Closed Depth Not Applicable, Standards OSHA Compliant, Ladder Actuation Spring-Loaded Casters, Step Tread Expanded Metal, Net Weight 39.4 lb, Step Width 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.