Zoro Homepage

30 in H Steel Rolling Step, 3 Steps, 450 lb Load Capacity

  • Mfr # 1003N2630A1E10B3C1P6

  • Zoro # G6922054


product price: $283.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Platform Height
30"
Number of Steps
3
Platform Depth
24 in
Platform Width
8"
Load Capacity
450 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1003N2630A1E10B3C1P6
Zoro #
G6922054
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
30"
Platform Depth
24 in
Platform Width
8"
Overall Height
30 in
Bottom Width
30 in
Base Depth
30 in
Top Step Depth
8 in
Step Width
24 in
Top Step Height
30 in
Step Depth
7 in
Overall Depth
30 in
Reach Height - Maximum
7.9 ft
Caster Diameter
2 in
Base Width
30 in
Standing Height - Maximum
2.5 ft

Details

Item
Rolling Step
Number of Steps
3
Load Capacity
450 lb
Step Tread
Expanded Metal
Material
Steel
Step Stool Product Group
Rolling Step
Finish
Powder Coated
Standards
OSHA Compliant
Ladder Tread
Expanded Metal
Net Weight
42 lb
Color
Gray
Ladder Actuation
Spring-Loaded Casters
Handrails Included
No
Weight
42 lb
Series
1000
Product Type
Rolling Step Stool
Assembly
Assembled
Feet Type
Slip-Resistant
Folding
Not Foldable
Load Capacity - Maximum
450 lb
Nesting
Not Nestable
Tread Type
Expanded Metal
Locking Mechanism
Spring-Loaded Casters
Casters Included
(4) Swivel
Base Spread
30 in
Stacking
Not Stackable
Feet Material
Rubber
Includes Handrails
Handrails Not Included

Description

Step Stool Product Group Rolling Step, Number of Steps 3, Overall Height 2.5 ft, Material Steel, Load Capacity 450 lb, Top Step Height 30 in, Top Step Depth 10 in, Bottom Width 30 in, Base Depth 30 in, Color Gray, Finish Powder Coated, Series 1000, Closed Depth Not Applicable, Standards OSHA Compliant, Ladder Actuation Spring-Loaded Casters, Step Tread Expanded Metal, Net Weight 42 lb, Step Width 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.