Zoro Homepage

31 ft 8 in Overall H, Fixed Ladder with Safety Cage, Steel, 29 Steps, Forward Exit

  • Mfr # M29WC C1

  • Zoro # G9936717


product price: $1,756.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Load Capacity
300 lb
Material
Steel
Number of Steps
29
Overall Height
31 ft 8 in
Overall Width
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M29WC C1
Zoro #
G9936717
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
31 ft 8 in
Overall Width
28 in
Top Step Height
28 ft
Step Width
16 in
Handrail Height
3.5 ft
Rung Dia.
3/4 in
Tread Depth
3/4"
Ladder Height
28 ft
Cage Bottom Width
38.5 in
Overall Depth
45 in
Top-to-Bottom Rung Height
28 ft
Cage Top Width
30.5 in
Rung Diameter
0.8 in
Standing Height - Maximum
28 ft
Cage Bottom Depth
32 in
Cage Top Depth
28 in

Description

Fixed Ladder with Safety Cage, Walk-Thru Included Yes, Exit Forward, Overall Height 32 ft, Overall Width 28 in, Material Steel, Load Capacity 300 lb, Number of Steps 29, Top Step Height 28 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 16 in, Finish Powder Coated, Standards CAl/OSHA Compliant, Handrail Height 3.5 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.