Zoro Homepage

31 in H Steel Rolling Step, 3 Steps, 450 lb Load Capacity

  • Mfr # ST-300 A2 C1 P5

  • Zoro # G6254726


product price: $548.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Platform Height
27"
Number of Steps
3
Platform Depth
8 in
Platform Width
8"
Load Capacity
450 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-300 A2 C1 P5
Zoro #
G6254726
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
27"
Platform Depth
8 in
Platform Width
8"
Overall Height
31 in
Bottom Width
24 in
Base Depth
27 in
Top Step Depth
8 in
Top Step Height
27 in
Step Width
16 in
Step Depth
7 in
Overall Depth
27 in
Base Width
24 in
Reach Height - Maximum
7.7 ft
Caster Diameter
2 in
Standing Height - Maximum
2.3 ft

Description

Step Stool Product Group Rolling Step, Number of Steps 3, Overall Height 2.3 ft, Material Steel, Load Capacity 450 lb, Top Step Height 27 in, Top Step Depth 8 in, Bottom Width 24 in, Base Depth 27 in, Color Gray, Finish Powder Coated, Series MasterStep, Closed Depth Not Applicable, Standards ANSI, OSHA Compliant, Ladder Actuation Spring-Loaded Casters, Step Tread Rubber Mat, Net Weight 36 lb, Step Width 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.