Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

31 in H Steel Rolling Step, 3 Steps, 450 lb Load Capacity

  • Mfr # ST-320 A2 C21 P5

  • Zoro # G6253396


product price: $454.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Platform Height
27"
Number of Steps
3
Platform Depth
14 in
Platform Width
14"
Load Capacity
450 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-320 A2 C21 P5
Zoro #
G6253396
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
27"
Platform Depth
14 in
Platform Width
14"
Overall Height
31 in
Bottom Width
24 in
Base Depth
32 in
Top Step Depth
8 in
Top Step Height
27 in
Step Width
16 in
Step Depth
7 in
Overall Depth
32 in
Standing Height - Maximum
2.3 ft
Reach Height - Maximum
7.7 ft
Base Width
24 in
Caster Diameter
2 in

Details

Item
Rolling Step
Number of Steps
3
Load Capacity
450 lb
Step Tread
Rubber Mat
Material
Steel
Step Stool Product Group
Rolling Step
Ladder Actuation
Spring-Loaded Casters
Net Weight
43 lb
Standards
ANSI, OSHA Compliant
Color
Blue
Finish
Powder Coated
Ladder Tread
Rubber Mat
Handrails Included
No
Weight
43 lb
Series
MasterStep
Nesting
Not Nestable
Casters Included
(4) Swivel
Includes Handrails
Handrails Not Included
Tread Type
Antislip
Product Type
Rolling Step Stool
Feet Type
Slip-Resistant
Feet Material
Rubber
Base Spread
32 in
Assembly
Assembled
Stacking
Not Stackable
Locking Mechanism
Spring-Loaded Casters
Folding
Not Foldable
Load Capacity - Maximum
450 lb

Description

Step Stool Product Group Rolling Step, Number of Steps 3, Overall Height 2.3 ft, Material Steel, Load Capacity 450 lb, Top Step Height 27 in, Top Step Depth 8 in, Bottom Width 24 in, Base Depth 32 in, Color Blue, Finish Powder Coated, Series MasterStep, Closed Depth Not Applicable, Standards ANSI, OSHA Compliant, Ladder Actuation Spring-Loaded Casters, Step Tread Rubber Mat, Net Weight 43 lb, Step Width 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.