Zoro Homepage

32 ft 8 in Overall H, Fixed Ladder with Safety Cage, Steel, 30 Steps, Forward Exit

  • Mfr # M30WC C1

  • Zoro # G9810832


product price: $1,915.99
/ea
Item requires special delivery charges. A $1,215.00 per item surcharge will be applied.

Key Features

Load Capacity
300 lb
Material
Steel
Number of Steps
30
Overall Height
32 ft 8 in
Overall Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M30WC C1
Zoro #
G9810832
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32 ft 8 in
Overall Width
20 in
Top Step Height
29 ft
Step Width
16 in
Handrail Height
3.5 ft
Rung Dia.
3/4 in
Tread Depth
3/4"
Ladder Height
29 ft
Top-to-Bottom Rung Height
29 ft
Cage Bottom Width
38.5 in
Rung Diameter
0.8 in
Cage Top Depth
28 in
Overall Depth
45 in
Cage Top Width
30.5 in
Cage Bottom Depth
32 in
Standing Height - Maximum
29 ft

Description

Fixed Ladder with Safety Cage, Walk-Thru Included Yes, Exit Forward, Overall Height 33 ft, Overall Width 20 in, Material Steel, Load Capacity 300 lb, Number of Steps 30, Top Step Height 29 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 16 in, Finish Powder Coated, Standards CAl/OSHA Compliant, Handrail Height 3.5 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.