Zoro Homepage

3.3 ft H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity

  • Mfr # 1004N2630A1E10B3C1P6

  • Zoro # G7115805


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
3.3 ft
Number of Steps
4
Platform Depth
10 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1004N2630A1E10B3C1P6
Zoro #
G7115805
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
3.3 ft
Platform Depth
10 in
Platform Width
24 in
Overall Height
3.3 ft
Bottom Width
24 in
Base Depth
31 in
Overall Width
24 in
Step Depth
7 in
Step Width
24 in
Overall Depth
31 in
Reach Height - Maximum
9.9 ft
Caster Diameter
2 in
Base Length
31 in
Base Width
30 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
4
Load Capacity
450 lb
Step Tread
Expanded Metal
Material
Steel
Climbing Angle
59 Degrees
Ladder Tread
Expanded Metal
Handrails Included
No
Assembled/Unassembled
Assembled
Color
Gray
Ladder Actuation
Weight Activated Step Lock
Finish
Powder Coated
Standards
ANSI, OSHA Compliant
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Rear Exit
No
Weight
53 lb
Series
Series 1000
Assembly
Assembled
Locking Mechanism
Weight-Actuated Step Lock
Ladder Type
Rolling Ladder
Tread Type
Expanded Metal
Includes Handrails
Handrails Not Included
Casters Included
(4) Swivel
Folding
Not Foldable
Load Capacity - Maximum
450 lb

Description

Rolling Ladder, Material Steel, Platform Height 3.3 ft, Handrails Included No, Handrail Height Not Applicable, Overall Height 3.3 ft, Number of Steps 4, Assembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 10 in, Platform Width 24 in, Bottom Width 24 in, Base Depth 31 in, Overall Width 24 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.