Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40 in H Aluminum Rolling Ladder, 4 Steps, 350 lb Load Capacity

  • Mfr # A4N1822A4B3C50P6

  • Zoro # G0998579


product price: $550.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
40 in
Number of Steps
4
Platform Depth
14 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4N1822A4B3C50P6
Zoro #
G0998579
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Platform Depth
14 in
Platform Width
16 in
Overall Height
40 in
Bottom Width
22 in
Base Depth
36 in
Overall Width
22 in
Handrail Height
2.5 ft
Step Width
16 in
Step Depth
7 in
Overall Depth
36 in
Caster Diameter
2 in
Reach Height - Maximum
9.9 ft
Base Length
36 in
Base Width
22 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
4
Load Capacity
350 lb
Step Tread
Ribbed
Material
Aluminum
Climbing Angle
59 ?
Color
Natural
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Ladder Actuation
Spring-Loaded Casters
Finish
Aluminum Acid Brightened
Ladder Tread
Ribbed
Standards
ANSI, OSHA Compliant
Rear Exit
No
Handrails Included
No
Assembled/Unassembled
Assembled
Weight
26 lb
Series
Series A
Folding
Not Foldable
Locking Mechanism
Spring-Loaded Casters
Ladder Type
Rolling Ladder
Tread Type
Ribbed
Assembly
Assembled
Load Capacity - Maximum
350 lb
Casters Included
(4) Swivel

Description

Rolling Ladder, Material Aluminum, Platform Height 3.3 ft, Handrails Included No, Handrail Height 2.5 ft, Overall Height 3.3 ft, Number of Steps 4, Assembled, Load Capacity 350 lb, Step Tread Ribbed, Platform Depth 14 in, Platform Width 16 in, Bottom Width 22 in, Base Depth 36 in, Overall Width 22 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Spring-Loaded Casters, Finish Aluminum Acid Brightened, Color Gray, Standards ANSI, OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.