Zoro Homepage

40 in H Aluminum Rolling Ladder, 4 Steps, 350 lb Load Capacity

  • Mfr # A4N2630A3B3C50P6

  • Zoro # G2237685


product price: $423.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
40 in
Number of Steps
4
Platform Depth
14 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4N2630A3B3C50P6
Zoro #
G2237685
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Platform Depth
14 in
Platform Width
24 in
Overall Height
40 in
Bottom Width
30 in
Base Depth
36 in
Step Width
24 in
Overall Width
30 in
Step Depth
7 in
Overall Depth
36 in
Base Width
30 in
Caster Diameter
2 in
Reach Height - Maximum
9.9 ft
Base Length
36 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
4
Load Capacity
350 lb
Step Tread
Serrated
Material
Aluminum
Ladder Tread
Serrated
Ladder Actuation
Spring-Loaded Casters
Rear Exit
No
Includes
1 in Crutch Tips
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Color
Natural
Climbing Angle
59 ?
Assembled/Unassembled
Assembled
Standards
ANSI, OSHA Compliant
Handrails Included
No
Finish
Aluminum Acid Brightened
Weight
30 lb
Series
Series A
Load Capacity - Maximum
350 lb
Folding
Not Foldable
Includes Handrails
Handrails Not Included
Casters Included
(4) Swivel
Tread Type
Serrated
Locking Mechanism
Spring-Loaded Casters
Ladder Type
Rolling Ladder
Assembly
Assembled

Description

Rolling Ladder, Material Aluminum, Platform Height 3.3 ft, Handrails Included No, Handrail Height Not Applicable, Overall Height 3.3 ft, Number of Steps 4, Assembled, Load Capacity 350 lb, Step Tread Serrated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 36 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Spring-Loaded Casters, Finish Aluminum Acid Brightened, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.