Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity

  • Mfr # 1004N1820A6E10B3C1P6

  • Zoro # G0382840


product price: $196.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
40 in
Number of Steps
4
Platform Depth
10 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1004N1820A6E10B3C1P6
Zoro #
G0382840
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Platform Depth
10 in
Platform Width
16 in
Overall Height
40 in
Bottom Width
16 in
Base Depth
31 in
Step Width
16 in
Step Depth
7 in
Overall Width
20 in
Overall Depth
31 in
Base Width
20 in
Base Length
31 in
Reach Height - Maximum
9.9 ft
Caster Diameter
2 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
4
Load Capacity
450 lb
Step Tread
Perforated
Material
Steel
Ladder Tread
Perforated
Standards
ANSI, OSHA Compliant
Includes
Ladder Instructions
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Color
Gray
Climbing Angle
59 ?
Ladder Actuation
Weight Activated Step Lock
Finish
Powder Coated
Handrails Included
No
Rear Exit
No
Assembled/Unassembled
Assembled
Weight
45 lb
Series
Series 1000
Casters Included
(4) Swivel
Tread Type
Perforated
Assembly
Assembled
Load Capacity - Maximum
450 lb
Locking Mechanism
Weight-Actuated Step Lock
Folding
Not Foldable
Includes Handrails
Handrails Not Included
Ladder Type
Rolling Ladder

Description

Rolling Ladder, Material Steel, Platform Height 3.3 ft, Handrails Included No, Handrail Height Not Applicable, Overall Height 3.3 ft, Number of Steps 4, Assembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 16 in, Base Depth 31 in, Overall Width 20 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.