Zoro Homepage

40 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity

  • Mfr # ST-400 A2 C21 P5

  • Zoro # G9807411


product price: $376.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
36 in
Number of Steps
4
Platform Depth
8 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-400 A2 C21 P5
Zoro #
G9807411
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
36 in
Platform Depth
8 in
Platform Width
16 in
Overall Height
40 in
Bottom Width
25 in
Base Depth
34 in
Step Width
16 in
Step Depth
8 in
Overall Width
25 in
Overall Depth
34 in
Reach Height - Maximum
8.5 ft
Caster Diameter
2 in
Base Width
25 in
Base Length
34 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
4
Step Tread
Antislip Vinyl
Load Capacity
450 lb
Material
Steel
Color
Blue
Ladder Tread
Antislip Vinyl
Climbing Angle
59 ?
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Rear Exit
No
Finish
Powder Coated
Assembled/Unassembled
Assembled
Ladder Actuation
Weight Activated Step Lock
Handrails Included
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Weight
48 lb
Series
MasterStep
Load Capacity - Maximum
450 lb
Locking Mechanism
Weight-Actuated Step Lock
Tread Type
Ribbed
Casters Included
(4) Swivel
Includes Handrails
Handrails Not Included
Folding
Not Foldable
Assembly
Assembled
Ladder Type
Rolling Ladder

Description

Rolling Ladder, Material Steel, Platform Height 3 ft, Handrails Included No, Handrail Height Not Applicable, Overall Height 3.3 ft, Number of Steps 4, Assembled, Load Capacity 450 lb, Step Tread Antislip Vinyl, Platform Depth 8 in, Platform Width 16 in, Bottom Width 25 in, Base Depth 34 in, Overall Width 25 in, Climbing Angle 56 Degrees , Step Depth 8 in, Step Width 16 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Blue

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.