Zoro Homepage

40 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity

  • Mfr # ST-420 A2 C7 P5

  • Zoro # G2125229


product price: $417.99
/ea
Item requires special delivery charges. A $335.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
36 in
Number of Steps
4
Platform Depth
14 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-420 A2 C7 P5
Zoro #
G2125229
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
36 in
Platform Depth
14 in
Platform Width
16 in
Overall Height
40 in
Bottom Width
25 in
Base Depth
39 in
Step Width
16 in
Overall Width
25 in
Step Depth
8 in
Handrail Height
30 in
Overall Depth
39 in
Caster Diameter
2 in
Base Length
39 in
Reach Height - Maximum
8.5 ft
Base Width
25 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
4
Load Capacity
450 lb
Step Tread
Antislip Vinyl
Material
Steel
Assembled/Unassembled
Assembled
Handrails Included
No
Ladder Tread
Antislip Vinyl
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish
Powder Coated
Rear Exit
No
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Color
Black
Climbing Angle
59 ?
Ladder Actuation
Weight Activated Step Lock
Weight
52 lb
Series
MasterStep
Assembly
Assembled
Tread Type
Ribbed
Ladder Type
Rolling Ladder
Includes Handrails
Handrails Not Included
Locking Mechanism
Weight-Actuated Step Lock
Load Capacity - Maximum
450 lb
Casters Included
(4) Swivel
Folding
Not Foldable

Description

Rolling Ladder, Material Steel, Platform Height 3 ft, Handrails Included No, Handrail Height 30 in, Overall Height 3.3 ft, Number of Steps 4, Assembled, Load Capacity 450 lb, Step Tread Antislip Vinyl, Platform Depth 14 in, Platform Width 16 in, Bottom Width 25 in, Base Depth 39 in, Overall Width 25 in, Climbing Angle 56 Degrees , Step Depth 8 in, Step Width 16 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Black, Standards ANSI, CAl/OSHA Compliant, OSHA Compliant

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.