Zoro Homepage

48 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity

  • Mfr # ST-202 A2 C1 P5

  • Zoro # G6249135


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
18 in
Number of Steps
2
Platform Depth
8 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-202 A2 C1 P5
Zoro #
G6249135
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
18 in
Platform Depth
8 in
Platform Width
16 in
Overall Height
48 in
Bottom Width
22 in
Base Depth
20 in
Overall Width
22 in
Handrail Height
2.5 ft
Step Depth
8 in
Step Width
16 in
Overall Depth
20 in
Base Width
22 in
Caster Diameter
2 in
Base Length
20 in
Reach Height - Maximum
8 ft

Description

Rolling Ladder, Material Steel, Platform Height 1.5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 4 ft, Number of Steps 2, Unassembled, Load Capacity 450 lb, Step Tread Antislip Vinyl, Platform Depth 8 in, Platform Width 16 in, Bottom Width 22 in, Base Depth 20 in, Overall Width 22 in, Climbing Angle 56 Degrees , Step Depth 8 in, Step Width 16 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, CAl/OSHA Compliant, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.