Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity

  • Mfr # ST-222 A2 C7 P5

  • Zoro # G6253545


product price: $515.99
/ea
Free Shipping & Returns

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
18 in
Number of Steps
2
Platform Depth
14 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-222 A2 C7 P5
Zoro #
G6253545
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
18 in
Platform Depth
14 in
Platform Width
16 in
Overall Height
48 in
Bottom Width
22 in
Base Depth
26 in
Step Depth
8 in
Step Width
16 in
Overall Width
22 in
Handrail Height
2.5 ft
Overall Depth
26 in
Base Width
22 in
Caster Diameter
2 in
Base Length
26 in
Reach Height - Maximum
8 ft

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
2
Load Capacity
450 lb
Step Tread
Antislip Vinyl
Material
Steel
Ladder Actuation
Weight Activated Step Lock
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Assembled/Unassembled
Unassembled
Color
Black
Climbing Angle
59 ?
Rear Exit
No
Includes
Left Handrail
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Handrails Included
Yes
Finish
Powder Coated
Ladder Tread
Antislip Vinyl
Weight
42 lb
Series
MasterStep
Load Capacity - Maximum
450 lb
Assembly
Partially Assembled
Ladder Type
Rolling Ladder
Handrail Type
Left Handrails
Folding
Not Foldable
Locking Mechanism
Weight-Actuated Step Lock
Casters Included
(4) Swivel
Includes Handrails
Handrails Included
Tread Type
Ribbed

Description

Rolling Ladder, Material Steel, Platform Height 1.5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 4 ft, Number of Steps 2, Unassembled, Load Capacity 450 lb, Step Tread Antislip Vinyl, Platform Depth 14 in, Platform Width 16 in, Bottom Width 22 in, Base Depth 26 in, Overall Width 22 in, Climbing Angle 56 Degrees , Step Depth 8 in, Step Width 16 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.