Zoro Homepage

50 in H Aluminum Rolling Ladder, 2 Steps, 350 lb Load Capacity

  • Mfr # A2R1818A4B3C50P6

  • Zoro # G1002307


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
20 in
Number of Steps
2
Platform Depth
14 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2R1818A4B3C50P6
Zoro #
G1002307
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
20 in
Platform Depth
14 in
Platform Width
16 in
Overall Height
50 in
Bottom Width
18 in
Base Depth
23 in
Overall Width
18 in
Step Width
16 in
Step Depth
7 in
Handrail Height
2.5 ft
Overall Depth
23 in
Base Width
18 in
Base Length
23 in
Caster Diameter
2 in
Reach Height - Maximum
8.3 ft

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
2
Load Capacity
350 lb
Step Tread
Serrated
Material
Aluminum
Handrails Included
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Color
Natural
Rear Exit
No
Ladder Tread
Serrated
Finish
Aluminum Acid Brightened
Climbing Angle
59 ?
Ladder Actuation
Weight Activated Step Lock
Assembled/Unassembled
Assembled
Weight
19 lb
Series
Series A
Includes Handrails
Handrails Included
Assembly
Assembled
Folding
Not Foldable
Ladder Type
Rolling Ladder
Casters Included
(4) Swivel
Handrail Type
Double Handrails
Locking Mechanism
Spring-Loaded Casters
Load Capacity - Maximum
350 lb
Tread Type
Serrated

Description

Rolling Ladder, Material Aluminum, Platform Height 1.7 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 4.2 ft, Number of Steps 2, Assembled, Load Capacity 350 lb, Step Tread Serrated, Platform Depth 14 in, Platform Width 16 in, Bottom Width 18 in, Base Depth 23 in, Overall Width 18 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Weight Activated Step Lock, Finish Aluminum Acid Brightened, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.