50 in H Aluminum Tilt and Roll Ladder, 2 Steps, 350 lb Load Capacity

  • Mfr # 2TA18A3E10B8C50P6

  • Zoro # G6847793


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Item - Rolling Ladder
Tilt and Roll Ladder
Platform Height
20 in
Number of Steps
2
Platform Depth
10 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2TA18A3E10B8C50P6
Zoro #
G6847793
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
20 in
Platform Depth
10 in
Platform Width
16 in
Overall Height
50 in
Bottom Width
20 in
Base Depth
24 in
Handrail Height
2.5 ft
Step Depth
7 in
Overall Width
20 in
Step Width
16 in
Overall Depth
24 in
Reach Height - Maximum
8.3 ft
Caster Diameter
4 in
Base Width
20 in
Base Length
24 in

Details

Item - Rolling Ladder
Tilt and Roll Ladder
Item
Tilt and Roll Ladder
Number of Steps
2
Step Tread
Serrated
Load Capacity
350 lb
Material
Aluminum
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Rear Exit
No
Handrails Included
Yes
Assembled/Unassembled
Assembled
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Climbing Angle
59 ?
Finish
Aluminum Acid Brightened
Color
Gray
Includes
2-1/2 in Rubber Pads
Ladder Tread
Serrated
Ladder Actuation
None
Weight
17 lb
Series
Tilt-n-Roll
Ladder Type
Tilt and Roll Ladder
Includes Handrails
Handrails Included
Tread Type
Serrated
Handrail Type
Double Handrails
Casters Included
(2) Rigid
Assembly
Assembled
Folding
Not Foldable
Load Capacity - Maximum
350 lb

Description

Tilt and Roll Ladder, Material Aluminum, Platform Height 1.7 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 4.2 ft, Number of Steps 2, Assembled, Load Capacity 350 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 20 in, Base Depth 24 in, Overall Width 20 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, CAl/OSHA Compliant, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.