50 in H Aluminum Tilt and Roll Ladder, 2 Steps, 350 lb Load Capacity

  • Mfr # 2TA18A3E20B8C50P6

  • Zoro # G6970241


product price:  $341.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Tilt and Roll Ladder
Platform Height
20 in
Number of Steps
2
Platform Depth
20 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2TA18A3E20B8C50P6
Zoro #
G6970241
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
20 in
Platform Depth
20 in
Platform Width
16 in
Overall Height
50 in
Bottom Width
20 in
Base Depth
34 in
Step Depth
7 in
Step Width
16 in
Overall Width
20 in
Handrail Height
2.5 ft
Overall Depth
34 in
Caster Diameter
4 in
Base Width
20 in
Base Length
34 in
Reach Height - Maximum
8.3 ft

Details

Item
Tilt and Roll Ladder
Item - Rolling Ladder
Tilt and Roll Ladder
Number of Steps
2
Load Capacity
350 lb
Step Tread
Serrated
Material
Aluminum
Rear Exit
No
Ladder Tread
Serrated
Includes
2-1/2 in Rubber Pads
Ladder Actuation
None
Assembled/Unassembled
Assembled
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Handrails Included
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Climbing Angle
59 ?
Color
Natural
Finish
Aluminum Acid Brightened
Weight
21 lb
Series
Tilt-n-Roll
Assembly
Assembled
Includes Handrails
Handrails Included
Handrail Type
Double Handrails
Casters Included
(2) Rigid
Folding
Not Foldable
Tread Type
Serrated
Load Capacity - Maximum
350 lb
Ladder Type
Tilt and Roll Ladder

Description

Tilt and Roll Ladder, Material Aluminum, Platform Height 1.7 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 4.2 ft, Number of Steps 2, Assembled, Load Capacity 350 lb, Step Tread Serrated, Platform Depth 20 in, Platform Width 16 in, Bottom Width 20 in, Base Depth 34 in, Overall Width 20 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, CAl/OSHA Compliant, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.