50 in H Aluminum Tilt and Roll Ladder, 2 Steps, 350 lb Load Capacity

  • Mfr # 2TA26A3E20B8C50P6

  • Zoro # G9826101


product price: $406.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Tilt and Roll Ladder
Platform Height
20 in
Number of Steps
2
Platform Depth
20 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2TA26A3E20B8C50P6
Zoro #
G9826101
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
20 in
Platform Depth
20 in
Platform Width
24 in
Overall Height
50 in
Bottom Width
28 in
Base Depth
34 in
Step Depth
7 in
Step Width
24 in
Overall Width
28 in
Handrail Height
2.5 ft
Overall Depth
34 in
Caster Diameter
4 in
Base Length
34 in
Reach Height - Maximum
8.3 ft
Base Width
28 in

Details

Item - Rolling Ladder
Tilt and Roll Ladder
Item
Tilt and Roll Ladder
Number of Steps
2
Step Tread
Serrated
Load Capacity
350 lb
Material
Aluminum
Assembled/Unassembled
Assembled
Color
Natural
Rear Exit
No
Ladder Tread
Serrated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Climbing Angle
59 ?
Handrails Included
Yes
Finish
Aluminum Acid Brightened
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Ladder Actuation
None
Includes
2-1/2 in Rubber Pads
Weight
24 lb
Series
Tilt-n-Roll
Casters Included
(2) Rigid
Ladder Type
Tilt and Roll Ladder
Folding
Not Foldable
Includes Handrails
Handrails Included
Tread Type
Serrated
Load Capacity - Maximum
350 lb
Assembly
Assembled
Handrail Type
Double Handrails

Description

Tilt and Roll Ladder, Material Aluminum, Platform Height 1.7 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 4.2 ft, Number of Steps 2, Assembled, Load Capacity 350 lb, Step Tread Serrated, Platform Depth 20 in, Platform Width 24 in, Bottom Width 28 in, Base Depth 34 in, Overall Width 28 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, CAl/OSHA Compliant, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.