50 in H Stainless Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity

  • Mfr # 2TS26A1E10B8P6

  • Zoro # G6898857


product price: $889.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Tilt and Roll Ladder
Platform Height
20 in
Number of Steps
2
Platform Depth
10 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2TS26A1E10B8P6
Zoro #
G6898857
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
20 in
Platform Depth
10 in
Platform Width
24 in
Overall Height
50 in
Bottom Width
28 in
Base Depth
24 in
Step Depth
7 in
Handrail Height
2.5 ft
Step Width
24 in
Overall Width
28 in
Overall Depth
24 in
Base Width
28 in
Caster Diameter
4 in
Reach Height - Maximum
8.3 ft
Base Length
24 in

Details

Item
Tilt and Roll Ladder
Item - Rolling Ladder
Tilt and Roll Ladder
Number of Steps
2
Load Capacity
450 lb
Step Tread
Expanded Metal
Material
Stainless Steel
Ladder Tread
Expanded Metal
Climbing Angle
59 ?
Rear Exit
No
Includes
2-1/2 in Rubber Pads
Handrails Included
Yes
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Color
Natural
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Finish
Satin Blasted
Assembled/Unassembled
Assembled
Ladder Actuation
None
Weight
59 lb
Series
Tilt-n-Roll
Folding
Not Foldable
Includes Handrails
Handrails Included
Tread Type
Expanded Metal
Load Capacity - Maximum
450 lb
Assembly
Assembled
Ladder Type
Tilt and Roll Ladder
Casters Included
(2) Rigid

Description

Tilt and Roll Ladder, Material Stainless Steel, Platform Height 1.7 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 4.2 ft, Number of Steps 2, Assembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 10 in, Platform Width 24 in, Bottom Width 28 in, Base Depth 24 in, Overall Width 28 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, CAl/OSHA Compliant, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.