Zoro Homepage

50 in H Steel Folding Rolling Ladder, 2 Steps, 350 lb Load Capacity

  • Mfr # SAS2A2E10B8C1P6

  • Zoro # G6530526


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Item - Rolling Ladder
Folding Rolling Ladder
Platform Height
20 in
Number of Steps
2
Platform Depth
10 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAS2A2E10B8C1P6
Zoro #
G6530526
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
20 in
Platform Depth
10 in
Platform Width
16 in
Overall Height
50 in
Bottom Width
20 in
Base Depth
22 in
Step Depth
7 in
Handrail Height
2.5 ft
Overall Width
20 in
Step Width
16 in
Overall Depth
22 in
Base Width
21 in
Reach Height - Maximum
8.3 ft
Caster Diameter
4 in
Base Length
22 in

Description

Folding Rolling Ladder, Material Steel, Platform Height 1.7 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 4.2 ft, Number of Steps 2, Assembled, Load Capacity 350 lb, Step Tread Antislip Vinyl, Platform Depth 10 in, Platform Width 16 in, Bottom Width 20 in, Base Depth 22 in, Overall Width 20 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, CAl/OSHA Compliant, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.