50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity

  • Mfr # 2TR18A1E20B8C2P6

  • Zoro # G0999455


product price: $303.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Tilt and Roll Ladder
Platform Height
20 in
Number of Steps
2
Platform Depth
20 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2TR18A1E20B8C2P6
Zoro #
G0999455
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
20 in
Platform Depth
20 in
Platform Width
16 in
Overall Height
50 in
Bottom Width
34 in
Base Depth
20 in
Handrail Height
2.5 ft
Overall Width
20 in
Step Depth
7 in
Step Width
16 in
Overall Depth
20 in
Reach Height - Maximum
8.3 ft
Base Length
20 in
Base Width
34 in
Caster Diameter
4 in

Details

Item - Rolling Ladder
Tilt and Roll Ladder
Item
Tilt and Roll Ladder
Number of Steps
2
Step Tread
Expanded Metal
Load Capacity
450 lb
Material
Steel
Ladder Actuation
None
Finish
Powder Coated
Assembled/Unassembled
Assembled
Handrails Included
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Rear Exit
No
Color
Yellow
Ladder Tread
Expanded Metal
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Climbing Angle
59 ?
Weight
49 lb
Series
Tilt-n-Roll
Tread Type
Expanded Metal
Load Capacity - Maximum
450 lb
Assembly
Assembled
Folding
Not Foldable
Ladder Type
Tilt and Roll Ladder
Includes Handrails
Handrails Included
Casters Included
(2) Rigid
Handrail Type
Double Handrails

Description

Tilt and Roll Ladder, Material Steel, Platform Height 1.7 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 4.2 ft, Number of Steps 2, Assembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 20 in, Platform Width 16 in, Bottom Width 34 in, Base Depth 20 in, Overall Width 20 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Yellow, Standards ANSI, CAl/OSHA Compliant, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.